Unger Squeeze Grip NiftyNabber® All Purpose Grabber, Green/Black - NN960
Write a Review
|
Questions & Answers (0)
Product Description
The 96" Unger® Niftynabber® Pro All-Purpose Grabber is the all-purpose grabber for universal trash removal (cans, paper, bottles, etc). No bending, no backaches, even out-of-reach items can be easily removed, making the NiftyNabber® the ideal extension to your arm. Use the NiftyNabber® for hygienic waste disposal - no human contact required. The powerful claws grip small and oddly-shaped objects. Inside dimension of the claw is 5".
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 3-1/4 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | Squeeze Grip |
| Material | Steel/Plastic |
| Package Quantity | 1 Grabber |
| Color | Gray |
| Manufacturers Part Number | NN960 |
| Brand | Unger |