Modine Hot Dawg® NG To Propane Conversion Kit allows gas fired unit heaters to be converted from Natural Gas (NG) to Propane operation. Compatable with 100000 BTU gas fired unit heaters.
Natural to Propane Gas Conversion Kit for Modine Hot Dawg®100000 BTU Unit Heaters
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 24 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1/2 in |
| Height | 8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Gas Conversion Kit |
| Description | Natural Gas to Liquid Propane Conversion Kit |
| Color | Multi-Color |
| Manufacturers Part Number | 3H37266-2 |
| For Use With | Hot Dawg Heater 100000 Btu |
| Brand | Modine |
Warranty
| Warranty | 2 (10 Years Heat Exchanger) |