Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.
Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)
Nexel
Model # :WB798812
Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Capacity
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Material | Polyurethane |
| Description | 5" Poly Stem Caster - Swivel |
| Color | Gray |
| Manufacturers Part Number | CA5S4 |
| Wheel Type | 4/Swivel |
| Housing | Steel |
| Tire Type | Polyurethane |
| Brand | Nexel |