POLYURETHANE WHEEL STEM CASTERS WITH STAINLESS STEEL CONSTRUCTION
Set of 4 Stainless Steel Rig Casters, 2 with Brakes. Includes donut bumper to help protect doorways and walls. Attaches to bottom of post.
Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)
Nexel
Model # :WB798677
Nexel® Stainless Steel Stem Casters CA5SBS Set (4) 5" Poly 2 With Brakes 1200 Lb.
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 each - 1200 per set lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Material | Stainless Steel |
| Package Quantity | Set of 4 |
| Description | Stem Casters |
| Color | Gray |
| Manufacturers Part Number | CA5SBS |
| Wheel Type | Polyurethane Swivel, 2 with Brakes |
| Brand | Nexel |