New Hard Wood Pallet 48" x 48" x 4-1/2"
Hardwood pallets are an economical alternative to plastic pallets. Constructed with 8 top boards and 4 bottom boards for durability. Stackable to save space. Perfect for storing and shipping drums. Holds up to four 55-gallon drums, or any bulky items. Pallets allow 2-way forklift access. Meets GMA standard. The pallet is not heat treated for international shipping. Price each and sold in pack of 5.
Global Industrial
Model # :WB270275
Global Industrial™ Stackable Open Deck Pallet, New Hardwood, 2-Way, 48"x48", 3500 Lb Stat Cap
|
Questions & Answers (0)
Product Description
PRICE
$99.95
5
5
Ships in 14 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 4-1/2 in |
| Weight Capacity | 3500 lbs |
| Weight | 10.5 lbs |
| Static Floor Weight Capacity | 3500 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable |
| Top Deck | Open |
| Color | Brown |
| Availability | In Stock |
| Fork Entry | Two-Way Entry |
| Material | Hardwood |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | 270275 |
| Brand | Global Industrial |