Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

Item #: WB517022

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,471.00

Quantity

Customers Also Viewed

NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Black polymer wheels have 7 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.

Product Details

  • Leg Sets per Unit 3
  • Wheel/Roller Material Polymer with Steel Ball Bearings
  • Assembly Required Assembled
  • Skate Wheels per Axle 8
  • Type Portable Flexible Conveyor
  • Brand NestaFlex Conveyors
  • Material Steel
  • Warranty 18 MO
  • Manufacturers Part Number 22624008-P

Weights & Dimensions

  • Max Leg Height 44 in (111.76 cm)
  • Width 24 in (60.96 cm)
  • Skate Wheel Diameter 1.9 in (4.83 cm)
  • Inside Radius 12 in (30.48 cm)
  • Axle Center 5-1/4 in (13.34 cm)
  • Adjustable Length 2'4 to 8'11 in
  • Min Leg Height 28 in (71.12 cm)
  • Weight Capacity 226 . per ft. lbs
  • Overall Length Range 8'0' to 11'11"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Portable, Flexible & Expandable Conveyor W/ Skate Wheels, Expands 6'2"-24'8"

Item #: 168111

(4)

Available on or around 01/20/2022

$2,888.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

Item #: WB517022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    NestaFlex® 22624008-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant