NestaFlex® PORTABLE FLEXIBLE CONVEYOR
Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Roller Conveyor is ideal for material with flat or complex bottoms and have 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 2 Year Limited Warranty.
NestaFlex® 24"W Steel Roller Conveyor, Portable & Expandable, 8'9"L to 32'4"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,909.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 44 in |
| Weight Capacity | 200 lbs |
| Weight | 645 lbs |
| Min Leg Height | 28 in |
| Max Leg Height | 44 in |
| Roller Diameter | 1-3/8 in |
| Caster/Wheel Size | 5 x 1-1/2 in |
| Axle Center | 5-1/4 in |
| Inside Radius | 12 in |
| Adjustable Length | 8'9" to 32'4" |
Product Details
| Assembly Required | No |
| Type | Gravity Roller Conveyor |
| Color | Silver |
| Material | Steel |
| Rollers Per Section | 9 |
| Manufacturers Part Number | RLS24032S |
| Leg Sets per Unit | 9 |
| Wheel/Roller Material | Steel |
| Brand | NestaFlex Conveyors |
Warranty
| Warranty | 2 yr |