Roller Conveyors
Select
Roller conveyors provide a secure and efficient method to transport boxes, totes, and other materials from one location to another in warehouses and other industrial spaces. Roller conveyors can be customized to fit any space with various lengths and widths available. Objects can be moved manually or using gravity rollers.
Filters
Type
Length
Between Frame Width
Weight Capacity
Roller Diameter
Ships From Canada
Global Industrial Gravity Roller Conveyors

Global Industrial gravity roller conveyors are designed to focus on heavy-duty performance to enhance material movement operations in distribution centers and manufacturing facilities. Conveying loads without the use of a motorized power source, gravity roller conveyor systems feature durable steel frames and galvanized, free-spinning steel rollers to ensure smooth movement of conveyed items.
| Compare | Image | Length | Between Frame Width | Roller Diameter | Axle Center | Weight Capacity | Type | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 ft | 15 in | 1-7/8 in | 3 in | 660 lbs/ft³ | Straight Conveyor | $509.00 | Ships Same Day WB293193 | ![]() | ![]() | ![]() | |||
![]() | 5 ft | 21 in | 1-7/8 in | 3 in | 660 lbs/ft³ | Straight Conveyor | $539.00was $599.00 Save $60.00 | WB293196 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 15 in | 1-7/8 in | 4-1/2 in | 100 lbs/ft³ | Straight Conveyor | $809.00 | Ships Same Day WB293200 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 21 in | 1-7/8 in | 4-1/2 in | 100 lbs/ft³ | Straight Conveyor | $919.00 | WB293203 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 15 in | 1-7/8 in | 3 in | 120 lbs/ft³ | Straight Conveyor | $849.00 | Ships Same Day WB293199 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 21 in | 1-7/8 in | 3 in | 120 lbs/ft³ | Straight Conveyor | $1,029.00 | WB293202 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 21 in | 1-7/8 in | 6 in | 80 lbs/ft³ | Straight Conveyor | $839.00 | WB293204 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 15 in | 1-7/8 in | 6 in | 80 lbs/ft³ | Straight Conveyor | $765.00 | Ships Same Day WB293201 | ![]() | ![]() | ![]() | |||
![]() | - | 15 in | 2-1/2 in | - | 800 lbs/ft³ | 90 Degree Curve Conveyor Section | $859.00 | Ships Same Day WB293190 | ![]() | ![]() | ![]() | |||
![]() | - | 21 in | 2-1/2 in | - | 800 lbs/ft³ | 90 Degree Curve Conveyor Section | $1,049.00 | Ships Same Day WB293191 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 14 results
Hytrol® Gravity Roller Conveyors

Hytrol® gravity roller conveyors offer precision in industrial material handling applications. The galvanized, free-spinning steel rollers and frames are designed for improved speed and overall efficiency, conveying loads without a motorized power source. The gravity roller conveyors are suited for precise material handling in manufacturing and distribution environments.
Showing 1-10 of 42 results
Ashland Gravity Roller Conveyors

Ashland gravity roller conveyors are engineered to convey medium-duty loads with firm flat bottoms, such as cartons and drums, to improve material transport tasks. The steel rollers convey packages without the use of a motorized power source. The curved and straight roller conveyor design provides a flexible solution, making them suitable for manufacturing and distribution center applications.
Showing 1-10 of 32 results
Omni Metalcraft Gravity Roller Conveyors

Omni Metalcraft gravity roller conveyors have galvanized steel channel frames, offering a heavy-duty solution for handling industrial materials. The straight roller conveyor design ensures efficient one-directional material flow. They operate without a motorized power source, featuring galvanized steel rollers for enhanced speed and efficiency.
Showing 1-10 of 118 results
UNEX® Pallet Track Steel Floor Conveyors

Pallet track steel floor conveyors easily transport fully-loaded pallets and skids around the warehouse or loading dock without tying up forklifts or pallet jacks. These track conveyors require no energy consumption, increases storage density, and maximizes use of floor space. With floor mounting and support beam options, pallet floor conveyors are ideal for industrial facilities.
UNEX® Roller Gravity Conveyors

UNEX® roller gravity conveyors offer durable solutions for material handling in distribution centers and warehouses. Steel roller conveyors are designed to enhance operational efficiency with its steel rollers that convey lightweight packages without the use of a motorized power source. Stainless steel gravity roller conveyors excel in applications requiring dependable material transport.
Showing 1-10 of 32 results



















