Featherweight Nestable Plastic Pallet
This nestable plastic pallet resists weather, splitting mildew and rot. Plastic pallet is made from 100% ACM (PE virgin material and PE recycled material) recyclable black material. Nests for efficient storage when not in use. 1-1/2" nesting height. Sturdy construction gives this plastic pallet a static 3500 lb. or a dynamic 2200 lb. capacity (the weight needs to be evenly distributed) and allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". 9 feet on the bottom to support the weight. Measures 48"L x 40"W x 5.2"H.
Note: Because of recycled plastic material, pallet will vary in color. Ideal for one-way shipping.
Nestable Shipping Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 3500 Lb Static Cap, Black
|
Questions & Answers (0)
Product Description
PRICE
$41.95
39
39
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 5-3/16 in |
| Weight | 12 lbs |
| Dynamic Fork Weight Capacity | 2200 lbs |
| Static Floor Weight Capacity | 3500 lbs |
Product Details
| Assembly Required | No |
| Type | Nestable |
| Top Deck | Open |
| Color | Black |
| Availability | In Stock |
| Number of Truckloads | 2340 |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | CPP100ACM |
| Brand | Cabka |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |