Nestable Plastic Pallet 45 x 45 - 1700-3300 Lbs. Capacity
Lightweight, Nestable Plastic Pallet Ensures Industrial Size Shipping For Various Applications.
Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume. Pallets nest when not in use for efficient storage. 2.4 inches without skid nesting height. Sturdy construction gives this plastic pallet a static 8,800 lb. or a dynamic 1,700-3,300 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 45"L x 45"W x 5-1/2"H. Exempt from ISPM 15 regulation for export shipping. Ideal for one-way shipping.
Note: Because of recycled plastic material, pallet will vary in color.
Nestable Plastic Pallet 45 x 45, 1700-3300 Lbs Cap
|
Questions & Answers (0)
Product Description
PRICE
$94.95
22
22
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 45 in |
| Height | 5.5 |
| Weight | 27.5 lbs |
| Dynamic Fork Weight Capacity | 3,300 lbs |
| Static Floor Weight Capacity | 8,800 lbs |
Product Details
| Type | Nestable |
| Top Deck | Open |
| Material | Plastic (ACM) |
| Color | Gray |
| Fork Entry | Four-Way Entry |
| Brand | Cabka |