Patio Heaters
Ships From Canada
Availability
Height Range (in)
Phase
Features
For Use With
Diameter
Length
Brand
Depth
Material
Width
Color
Price
Global Industrial® Infrared Patio Heater w/ Remote Control, Wall/Ceiling Mount, 1500W, 30-3/4"L
Height
5-3/8 in
Material
Aluminum
Length
30-3/4 in
Width
5 in
Height
87 in
Material
Steel
Color
Hammered Gold
Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 70000 BTU 120V
Height
11-1/2 in
Material
Steel
Length
47 in
Width
17-1/2 in
Heatstar High Intensity Infrared Patio Heater With Transformer - Liquid Propane 60000 BTU 120V
Height
11-1/2 in
Material
Steel
Length
47 in
Width
17-1/2 in
Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 70000 BTU
Height
11-1/2 in
Material
Steel
Length
47 in
Width
17-1/2 in
Height
87 in
Material
Steel
Color
Silver