- Wide variety of bristle and handle choices
- 2-1/2" wide bristle trim makes clean-up fast and efficient
- White polyester bristles wash easily, dry quickly, and are a perfect sanitary choice for use in foodservice environments
- Black polyester bristles have flagged tips for removing fine dust and powders
- Handles provide a slip-resistant, durable grip that will not crack or splinter
- 45411 1/2" Narrow Profile Radiator Brush cleans counter tops, between equipment and counter tops, and refrigerated cooling coils
Carlisle Narrow Radiator Brush w/Horsehair-Polypropylene Bristles 24", Black - 4541103 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Narrow Radiator Brush w/Horsehair-Polypropylene Bristles 24" - Black
PRICE
$222.00 Sold in packages of 12 / $18.50 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3-1/4 in |
| Weight | 4 lbs |
| Bristle Length | 2 in |
Product Details
| Handle Material | Plastic |
| Type | Narrow Radiator |
| Color | Black |
| Material | Plastic |
| Description | Narrow Radiator Brush with Horsehair |
| Package Quantity | 12 |
| Manufacturers Part Number | 4541103 |
| Brand | Carlisle |
| Bristle Material | Horse Hair |
Compliance & Certifications
| NSF Certified | N |