Column Protectors
Small Column Model
Eagle's Narrow Column Protectors offer affordable protection for 4" and 6" warehouse and factory columns and beams. Absorbs impact from tow motors, minimizing column, fork truck, and personnel damage and injury. These narrow yellow blow-molded 100 percent high-density polyethylene (HDPE) protectors are resistant to most chemicals and feature key-lock to prevent slippage and assist with installation alignment. No tools required. Two halves attach with easy-to-install black straps (included). Overall measures 13"O.D. x 42"H. Weight: 16 lbs.
Eagle Narrow Column Protector, 4"- 6" Column Opening, 13"O.D. x 42"H, Yellow, 1704
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 42 in |
| Weight | 16 lbs |
| Diameter | 13 in |
| Column Size | 4 - 6 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| For Use With | 4" to 6" Round or Square Columns |
| Opening | 4"-6" Opening |
| Material | HDPE |
| Manufacturers Part Number | 1704 |
| Impact Capacity | 8,000 lbs. Fork Truck @ 5 mph |
| Shape | Square or Round |
| Brand | Eagle Mfg |