+

Price: $91.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 2400N95 2400 Series N95 Particulate Respirators Plus Nuisance OV/Ozone Relief, 10/Bag
Features:
Features:
- 100% PVC-Free.
- Added carbon layer helps filter out nuisance levels of ozone and organic vapors (less than OSHA PEL).
- Can be used against most welding fumes (free of oil).
- Exhale valve lets workers breathe easy and stay cool.
- Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
- Molded nose bridge with soft foam nose cushion increases comfort.
- Softspun® lining for increased comfort and durability.
- Facepiece is naturally contoured without pressure points.
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
Weights & Dimensions
- Size M/L
- Weight 0.06 LBS (.03 kg)
Product Details
- Exhalation Valves Yes
- Filter Class N95
- Resistance Non-Oil Particulates
- Description Disposable Respirator w/Valve
- Nose Clip No
- Latex Content No
- Type Disposable Particulate Respirator
- Nuisance Odor Removal Organic Vapors, Ozone
- Package Quantity 10
- Respirator Shape Molded
- Brand Moldex
- Series 2400
- Material Dura-Mesh® w/Carbon Layer
- Manufacturers Part Number 2400N95
- Face Seal Type Full
- Individually Packaged No
- Color Family White
- Respirator Headstrap Dual, Non-Adjustable
Compliance & Certifications
- Certifications Meets NIOSH 42 CFR 84 Requirements
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: TOMAS
Date: April 03, 2020
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

Moldex 2400 Series N95 Particulate Respirator Mask Plus Nuisance, OV, M/L, 10/Bag, 2400N95
$91.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories