One-piece rectangular boom 16.5' long.
Includes:
Reflective Warning Tape
BFT® N728034 AQG5 16.5' Boom For Moovi and Giotto Gate Operators
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$705.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 198 in |
| Width | 1-1/2 in |
| Height | 2-3/4 in |
Product Details
| Type | Accessories |
| Includes | Reflective Warning Tape |
| Material | Aluminum |
| Description | AQG5 16.5' Rectangular Boom |
| Color | White |
| Manufacturers Part Number | N728034 |
| For Use With | Moovi, Giotto Operators |
| Brand | BFT |
Warranty
| Warranty | 30 mo |