Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Berko

Model # :WB608019

MPN #: HUH524TAC

Berko Unit Heater, Multi-Watt Horizontal Downflow, 5000-1874W, 240-208V

Product Description
Provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas with a unit heater. Easy to install and service-it includes a mounting bracket for easy attachment and angle adjustments and can be used in horizontal or vertical positions. The bottom of the control box hinges for easy access to controls and wiring, while eight wattages and two voltages make this unit field adjustable from 1874W at 208V to 5000W at 240V. The heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise and the enclosed motor features permanently lubricated bearings. Includes built-in single pole thermostat with 45-135° range and automatic fan delay with thermal cutout. Finished in a gray epoxy paint. UL & CUL Listed. 1 Year Limited Warranty.

PRICE
$1,009.00

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12-3/8 in
Height12-1/2 in
Weight26 lbs

Product Details

TypeHorizontal Fan Forced Heater
CFM270 CFM
ColorWhite
Amperage9/20.9 A
Mounting LocationWall, Ceiling
Wattage1874/5000 W
Voltage208/240 V
Watts High5000 W
MaterialSteel
Phase1
Manufacturers Part NumberHUH524TAC
BTU6396/17065 BTU
Control TypeManual Thermostat
DischargeHorizontal or Vertical
BrandBerko

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus