Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB642201

MPN #: 41395EC02

Carlisle Multi Purpose Hand Scrub Brush w/Poly Bristles 7-1/4", White - Pkg Qty 6

Product Description
Multi Purpose Hand Scrub 7-1/4" - White

Features:
  • Stiff Polyester bristles staple set into comfortable, easy grip handle styles
  • All of our hand scrub styles reach into tight crevices and corners
  • Each has a plastic block; won't crack or splinter
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Plastic block; won't crack or splinter
PRICE
$75.00  Sold in packages of 6 / $12.50 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width1-1/2 in
Weight2 lbs
Bristle Length1 in
Cleaning Width1-1/2 in

Product Details

Handle MaterialPlastic
TypeHand
ColorWhite
StyleMulti Purpose
MaterialPolypropylene, Polyester
DescriptionMulti Purpose Hand Scrub Brush with Poly Bristles
Package Quantity6
Manufacturers Part Number41395EC02
BrandCarlisle
Bristle MaterialPlastic