Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Accuform

Model # :WB672169

MPN #: MRST533VP

Accuform MRST533VP Safety Hydration Card, ARE YOU PROPERLY HYDRATED, 7"H x 10"W, Plastic

Product Description
Accuform MRST533VP Safety Hydration Card, ARE YOU PROPERLY HYDRATED, 7"H x 10"W, Plastic

  • Identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has clear UV protective overcoat
  • 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
PRICE
$21.50

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in

Product Details

TypeHeat Stress
Sign LegendAre You Properly Hydrated
MaterialPlastic
Language(s)English
DescriptionSafety Sign, ARE YOU PROPERLY HYDRATED
Manufacturers Part NumberMRST533VP
BrandAccuform