
Actual product may differ from image shown
$2,103.10 up to 4% OFF
Price: $2,029.00
Customers Also Viewed
Fail-safe positive, stop and hold brake motor. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Single phase brake coils are 115/230 VAC, 60 Hz.
Weights & Dimensions
- Shaft Length 1-7/8 in (4.76 cm)
- Shaft Diameter 5/8
- Weight 40 lbs (18.18 kg)
Product Details
- Horsepower 3/4 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Duty Continuous
- Design Capacitor Start Inductor Run
- Enclosure TEFC
- Phase 1
- Compatible Part/Model Number Baldor, BL3507
- UPC 69172001342
- Full Load Efficiency 70
- Brand Leeson
- Motor RPM 60 Hertz 1725 rpm
- Thermal Protection No
- Hertz 60 Hz
- Manufacturers Part Number 114167.00
- Nameplate Amps 10.8/5.4 A
- Mounting Location C-Face Rigid
- Bearing Drive End 6203
- RPM 1725 rpm
- Rotation CCW °
- Efficiency Type Standard
- Material Rolled Steel
- Ambient Temperature 40 °C
- RPM Range 1701-1800 rpm
- Voltage 115/208-230 V
- Frame 56
- Service Factor 1.15
Compliance & Certifications
- CSA Certified Y
- UL Y
There are no questions for this product.

Leeson Motors - 3/4HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.
$2029.0
- Product Information
- Customer Review
- Product Q&A