Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Brake Motors

96 Results

Baldor Brake Motors

Baldor Brake Motors
Baldor brake motors are ideal for conveyors, door operators, speed reducers, and more. Most models feature spring set brakes, power-off operation manual release, and a drip-proof design for superior performance. An epoxy paint finish adds additional protection for lasting durability. Brake motors are available in various phases with different voltage, RPM, and horsepower options.
CompareRPMVoltageHorsepowerFramePhaseEnclosureModel #Price
1750 rpm
208-230/460 V
5 HP
184T
3
OPEN
WBB909569$4,959.00
1765 rpm
208-230/460 V
3 HP
182T
3
OPEN
WBB909515$5,139.00
1750 rpm
208-230/460 V
5 HP
184T
3
OPEN
WBB909516$6,285.00
1760 rpm
208-230/460 V
1 HP
143T
3
TEFC
WBB388594$3,765.00
1760 rpm
208-230/460 V
3 HP
182T
3
TEFC
WBB388592$5,859.00
1760 rpm
208-230/460 V
1 HP
56C
3
TEFC
WBB391005$2,929.00
1725 rpm
115/230 V
1/2 HP
56C
1
TEFC
WBB388973$2,555.00
1725 rpm
115/230 V
1 HP
56
1
TEFC
WBB388781$3,515.00
1140 rpm
208-230/460 V
3/4 HP
56
3
TEFC
WBB388763$2,929.00
1770 rpm
208-230/460 V
7-1/2 HP
213T
3
OPEN
WBB909576$7,435.00
Showing 1-10 of 57 results

Leeson Brake Motors, 3-Ph, DP, Rigid Base

Leeson Brake Motors, 3-Ph, DP, Rigid Base
3-Ph Leeson brake motors with a rigid base are ideal for industrial machinery that requires quick stop and holding torque. These brake motors are constructed with a rolled steel drip proof enclosure for lasting durability and feature a power off manual release for convenience in the case of power failure. A range of brake motors are available. Specific features vary per model.

Leeson Brake Motors, 1-Ph, TENV/TEFC, C-Face With Base

Leeson Brake Motors, 1-Ph, TENV/TEFC, C-Face With Base
Leeson brake motors offer fail-safe positive, stop, and hold functionalities. These single-phase motors are tightly enclosed and are suitable for use in areas that are exposed to dirt or dampness. Other features include spring-set brakes that automatically stop the load when the power is off, and a durable steel frame construction. Various models of brake motors are available.

Leeson Brake Motors, 3-Ph, DP, C-Face

Leeson Brake Motors, 3-Ph, DP, C-Face
These 3-Ph Leeson brake motors have a C face mount and a drip-proof enclosure making them ideal for use in areas that are dry, clean, and well-ventilated. Other features include a power-off manual release that resets automatically, and brake coils that are rated 230/460 VAC, 60 Hz. Specific features vary per model.

UNIMOUNT® Brake motor TEFC

UNIMOUNT® Brake motor TEFC
UNIMOUNT® Brake motors are available in a variety of single or 3-phase totally enclosed designs. These continuous-duty brake motors are solidly manufactured for long-lasting durability and dependability. Most models can be used in environments that are exposed to clogging through dirt or dust. A wide range of brake motors are available. Horsepower, RPM, voltage, and other features vary per unit.
Showing 1-10 of 16 results

US Motors Brake Motors

US Motors Brake Motors
US Motors brake motors are ideal for conveyors, cranes, hoists, and other heavy duty equipment. These motors are dessigned for various applications such as manual release, brake torque adjustments, external air gap adjustments, and more. Brake motors are made with pressure die cast aluminum alloy frame and Class F insulation. Specific features such as horsepower, RPM, and voltage vary per unit.