Replacement Mortise 5 pin cylinder door lock with 2 keys for Sliding doors
Replacement lock is ONLY for use with sliding doors: 603336, 603337, 603340, 603338,603341, 603339, 603342, 603343. This replacement lock is not made to fit other manufacturers products. This lock does not include the "receiver". This lock is unique in its locking mechanism and should not be used for hinged doors or products made by other manufacturers. Includes: 2 Keys, Keyed alike
Global Industrial
Model # :WB603CP138
Global Industrial™ Mortise Door Lock With 2 Keys for Sliding Doors
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 |
| Depth | 1 |
| Height | 6-1/4 |
Product Details
| Style | Mortise Door Lock |
| Type | Hardware |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 603CP138 |
| For Use With | Sliding Doors |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |