- pre-shrunk heavy canvas body and full-sewn construction for durability
- dense fill with sturdy long-staple cotton yarn for heavy dusting
- fully launderable
- handles sold separately
- heavy duty mops at a real value price; save up to 30% over comparable mops
- easily fits into corners, behind and under furniture, and other hard to reach areas
- heavy-gauge zinc plated frame included (for use with threaded handle)
- heavy-gauge full weld construction; zinc plated to resist rust and corrosion
- use with quick-clip handle
Carlisle Chrome Dust Mop Frame 36" x 5" - 4167300 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$407.40 Sold in packages of 12 / $33.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 5 in |
| Weight | 17 lbs |
Product Details
| Type | Frame |
| Material | Metal |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 4167300 |
| For Use With | Vinyl Coated Metal Dust Mop Handle With Flexible Connector |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |