Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB641846

MPN #: 3690814

Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Blue - 3690814

Product Description
Wring Out Tough Messes with Carlisle Commercial Mop Buckets. Featuring durable construction, multi-directional maneuverability, and long lasting design, our mop buckets can help you clean areas both large and small.

Features
  • Made of corrosion-resistant polyethylene which holds a variety of chemicals
  • Non-marking, swiveling casters provide convenient and mess-free mobility
  • Rated at 50,000 wringer cycles for reliable use in busy foodservice environments
  • Color-Coded buckets separate chemicals and designate specific location use
  • Taller side press wringer allows workers to stand straighter, potentially eliminating back pain
  • Downward motion allows for more pressure, drying mops faster
  • Metal handle on top of bucket and smaller "helper" handle at the back of bucket assist with water disposal
  • Holds a maximum temperature of 160°F


PRICE
$169.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width16-1/2 in
Height16-1/2 in
Weight15.5 lbs

Product Details

TypeSide Press
ColorBlue
Bucket Capacity26 qt
MaterialPlastic
DescriptionBucket & Wringer Combo with Side-Press
Package Quantity1
Manufacturers Part Number3690814
Wringer Capacity32 oz
BrandCarlisle

Compliance & Certifications

NSF CertifiedN