Smooth plastic, easily cleaned-downpress wringer removes most water per squeeze. Made with quiet and easy to roll 3" casters.
Mop Bucket w/ Downpress Wringer - 32 Qt. - Grizzly - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 19-3/4 in |
| Diameter | 13-1/2 in |
Product Details
| Type | Down Press |
| Handle Material | Galvanized Steel |
| Color | Blue |
| Bucket Capacity | 32 qt |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Bucket & Wringer Combo |
| Manufacturers Part Number | BW-D33100-BL |
| Wringer Capacity | -- oz |
| Brand | M2 Professional |