White 12.5oz, 24 mil premium cover comes with a 15 year warranty. Constructed from 14 gauge Allied Gatorshield structural steel tubing with our EZ Lock slip fittings, making construction quick and easy. Rafter spacing is 4'. Sidewall height 6'5. 5'H roll-up sides come with our exclusive roll-up assembly and all necessary hardware. Ground posts are included. Baseboards are recommended.
Moo-Tel Calf Nursery w/ Open Ends 18'W x 40'L White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16,685.00
1
1
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 480 in |
| Width | 216 in |
| Height | 142 in |
| Weight | 1383 lbs |
| Side Wall Height | 77 |
| Rafter Spacing | 4' |
Product Details
| Assembly Required | Yes |
| Type | Animal Housing |
| Color | White |
| Canopy Style | Open Ends |
| Style | Open |
| Country of Origin | United States |
| Capacity | 8518 ft³ |
| Material | 1.90" OD Steel Pipe Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | PB02708R4W |
| Outdoor Structure Material | 12.5 oz, 24 mil Polyethylene |
| Brand | ClearSpan |
Warranty
| Warranty | Class IV |