x

Take 15% off your entire order!

Offer applied at checkout

+

Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU

Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU

Item #: WB246458

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 30000 to 75000 BTU Unit Heaters

    $82.95

  • Quick-Sling HVAC Swivel Flush Mount With H-Bracket QSWI3000 - 22"L x 35-1/4"W

    $759.80

    Minimum Quantity 4 $189.95 each

  • Quick-Sling HVAC Swivel U Mount With H-Bracket QSWI1000 - 22"L x 26-1/4"W

    $569.85

    Minimum Quantity 3 $189.95 each

Price: $1,397.00

Quantity

MODINE HOT DAWG® LOW PROFILE GAS-FIRED UNIT HEATERS
MODINE Hot Dawg® Natural Gas Fired Unit Heater 75000 BTU
Modine Hot Dawg® Power Vented, Gas-Fired Unit Heaters are ideal for applications requiring a low profile unit. Hot Dawg® heaters can be installed in residential or commercial applications just one inch below the ceiling. Whisper quiet, vibration free operation. 80% thermal efficiency for fuel savings. Non-separated heaters draw makeup air from within the building or room. Made using 22 gauge aluminized steel cabinet housing with corrosion resistant powder coat finish. Permanently-lubricated motor for trouble-free dependability. Includes adjustable louvers and standard finger proof fan guard for safety. Tubular heat exchanger with tubular in-shot burner for reliable performance. Lightweight and easily installs 1" from ceiling with 2 included angle brackets. Heaters allow field wiring connections and include knockouts for quick access to gas and electricity. Power exhaust simplifies side-wall or roof venting with small-diameter vent pipe. CSA certified. Must be installed by a licensed contractor. MADE IN U.S.A. 10 Year Limited Warranty on Heat Exchanger, 1 Year on All Other Parts.

Click below to view the following:

  • BRAND Modine
  • LENGTH INCHES 26-13/16 (68.1 cm)
  • WIDTH INCHES 25 (63.5 cm)
  • HEIGHT INCHES 19 (48.26 cm)
  • CONNECTION SIZE INCHES 1/2 (1.27 cm)
  • FAN DIAMETER INCHES 14 (35.56 cm)
  • CLEARANCE TO ACCESS DOOR INCHES 18 (45.72 cm)
  • CLEARANCE TO COMBUSTIBLES BOTTOM INCHES 1 (2.54 cm)
  • MAXIMUM MOUNTING HEIGHT FEET 14 (4.27 m)
  • WEIGHT LBS 85 (38.64 kg)
  • CONSTRUCTION Steel
  • MANUFACTURER PART# HD75AS111FBAN
  • INPUT (BTU/H) 75000
  • OUTPUT (BTU/H) 60000
  • RPM 1625
  • OUTLET VELOCITY FPM 769
  • AIR TEMPERATURE RISE F° 48
  • VOLTAGE 115
  • HORSEPOWER 1/12
  • HEAT THROW FEET 38 (11.58 m)
  • MADE IN U.S.A. Yes
  • FUEL TYPE Natural Gas
  • MOTOR TYPE Permanent Split Capacitor
  • SAFETY FEATURES Finger Proof Fan Guard
  • TYPE Non-combustion
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
  • ENTERING AIRFLOW CFM 1160
  • COLOR Gray
  • CLEARANCE TO COMBUSTIBLES SIDE INCHES 1 (2.54 cm)
  • CLEARANCE TO COMBUSTIBLES TOP INCHES 1 (2.54 cm)
  • VENT CONNECTOR CLEARANCE 4
  • VENT CONNECTOR SIZE INCHES 3 (7.62 cm)
  • AMPS HIGH 1.2
  • MOTOR AMPS 2.5
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jim

    Date: April 23, 2019

    Modine Hot Dawg HD75A
    Your review:
    Little Heater is fantastic! We installed two of these, very easy install!
  • Reviewer: Bill

    Date: April 23, 2019

    Modine Hot Dawg 75000 BTU Gas Fired Unit Heater
    Your review:
    Nice unit. Works very well in a 30 x 30 insulated garage. Shipping was prompt and well packed. Arrived in excellent condition, with no damage. Installation instructions are very good. I have another unit in another shop building. Price was very comparable and Modine has a good reputation and parts are readily available. There are "knock-offs" that look the same.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU

Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU

Item #: WB246458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 75000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant