MODINE HOT DAWG® LOW PROFILE GAS-FIRED UNIT HEATERS
MODINE Hot Dawg® Natural Gas Fired Unit Heater 100000 BTU
Hot Dawg® heaters can be installed in residential or commercial applications just one inch below the ceiling. Whisper quiet, vibration free operation. 80% thermal efficiency for fuel savings. Non-separated heaters draw makeup air from within the building or room. Made using 22 gauge aluminized steel cabinet housing with corrosion resistant powder coat finish. Permanently-lubricated motor for trouble-free dependability. Includes adjustable louvers and standard finger proof fan guard for safety. Tubular heat exchanger with tubular in-shot burner for reliable performance. Lightweight and easily installs 1" from ceiling with 2 included angle brackets. Heaters allow field wiring connections and include knockouts for quick access to gas and electricity. Power exhaust simplifies side-wall or roof venting with small-diameter vent pipe. CSA certified. Must be installed by a licensed contractor.MADE IN U.S.A. 10 Year Limited Warranty on Heat Exchanger, 2 Year on All Other Parts.
Click below to view the following:
Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 100000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,009.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 31 in |
| Height | 20-1/2 in |
| Weight | 125 lbs |
| Connection Size | 1/2 in |
| Max Mounting Height | 12 ft |
| Heat Throw | 42 ft |
Product Details
| Type | Gas Fired Unit Heater |
| Air Temperature Rise | 50 °F |
| Color | Gray |
| Amperage | 2.7 A |
| BTU Output | 80000 BTU |
| Voltage | 115 V |
| Material | Steel |
| Manufacturers Part Number | HD100AS0111FDAN |
| Fuel Type | Natural Gas |
| Brand | Modine |
| BTU Input | 100000 BTU |
Warranty
| Warranty | 2 Years Parts, 10 Years Heat Exchanger |
Compliance & Certifications
| Certifications | cETLus |