MODINE HIGH-EFFICIENCY II™ GAS-FIRED UNIT HEATERS
Modine High-Efficiency II™ 300000 BTU Gas-Fired Unit Heater
Modine High-Efficiency II™ Gas-Fired Unit Heaters are quick to install, easy to use and offer excellent thermal efficiency. Ideal for commercial or industrial applications that require high input ratings. Power-exhausted unit heaters provide 80% thermal efficiency to maximize seasonal heating through the use of a collector box and the power exhauster. Non-separated heaters draw makeup air from within the building or room. Made using 20 gauge aluminized steel cabinet housing with an aluminized steel heat exchanger and burner. Power exhaust can be rotated 180°. Unit can be vented vertically or horizontally. 100% shut-off, intermittent pilot-ignition system with continuous retry. 1/2 HP PSC motor. Safety pressure-switch assures safe venting conditions. Operates against 0.5 inches of external static pressure. Includes adjustable louvers, control terminal board, gas controls and fan delay timer. Units can be field-converted to propane. Corrosion resistant baked-on, powder coat finish. Level hanging mechanism allows easy field adjustments. ETL Listed. Must be installed by a licensed contractor. .MADE IN U.S.A.10 years Limited Warranty on Heat Exchanger, 1 year on All Other Parts.
Click below to view the following:
Modine High-Efficiency II™ Gas Fired Unit Heater, 300000 BTU PDP Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,635.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/4 in |
| Width | 28-5/8 in |
| Height | 40-1/4 in |
| Weight | 269 lbs |
| Connection Size | 1/2 in |
| Max Mounting Height | 21 ft |
| Heat Throw | 74 ft |
Product Details
| Type | Gas Fired Unit Heater |
| Air Temperature Rise | 50 °F |
| Color | Gray |
| Amperage | 9.85 A |
| BTU Output | 240000 BTU |
| Voltage | 115 V |
| Material | Steel |
| Manufacturers Part Number | PDP300AE0130SBAN |
| Fuel Type | Natural Gas |
| Brand | Modine |
| BTU Input | 300000 BTU |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |