Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Modine

Model # :WB246452

MPN #: HSB193SC01SA

Modine Steam or Hot Water Unit Heater HSB193SC01SA, 193000 BTU

Product Description
MODINE STEAM & HOT WATER HORIZONTAL UNIT HEATERS
Modine 193000 BTU Steam & Hot Water Unit Heater
Modine Horizontal Steam/Hot Water Unit Heaters are ideal for general commercial and industrial applications. Horizontal unit heaters are ideal for heating buildings with large open areas and low ceilings. Used to counter heat loss along outside building walls, especially where windows are present. Utilizes top/bottom inlet/outlet piping to install quickly, easily and at low cost. Built to resist rigorous handling and on-the-job abuse. Steel housing is treated for corrosion resistance and finished with a baked-on, powder coat finish. Totally-enclosed 1/3 motor with thermal overload protection ensures long life. Adjustable horizontal louvers direct air flow. Venturi fan-shroud reduces noise. Built-in safety guard provides protection from an exposed fan. Electrical junction box allows easy electrical connections. Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.

Click below to view the following:
PRICE
$6,049.00

1
1
Ships in 90 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2 in
Width17-3/4 in
Height30-1/2 in
Weight98 lbs
Fan Diameter22 in
Connection Size1-1/4 in
Max Mounting Height18 ft
Heat Throw38 ft

Product Details

TypeSteam & Hot Water Heater
Horsepower1/3 HP
Hot Water Final Air Temperature105 °F
ColorGray
Water Flow14.9 gal/min
Steam Final Air Temperature121 °F
Airflow DirectionHorizontal
Input (BTU/H) 2 lb Steam 60°F Entering Air193000 BTU/hr
Voltage115 V
Made in the USAYes
MaterialSteel
Manufacturers Part NumberHSB193SC01SA
Output (BTU) Hot Water 200°F In 60°F Entering Air143000 BTU
BrandModine

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, cCSAus