MODINE STEAM & HOT WATER HORIZONTAL UNIT HEATERS
Modine 18000 BTU Steam & Hot Water Unit Heater
Modine Horizontal Steam/Hot Water Unit Heaters are ideal for general commercial and industrial applications. Horizontal unit heaters are ideal for heating buildings with large open areas and low ceilings. Used to counter heat loss along outside building walls, especially where windows are present. Utilizes top/bottom inlet/outlet piping to install quickly, easily and at low cost. Built to resist rigorous handling and on-the-job abuse. Steel housing is treated for corrosion resistance and finished with a baked-on, powder coat finish. Totally-enclosed 1/60 HP motor with thermal overload protection ensures long life. Adjustable horizontal louvers direct air flow. Venturi fan-shroud reduces noise. Built-in safety guard provides protection from an exposed fan. Electrical junction box allows easy electrical connections. Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.
Click below to view the following:
Modine Steam or Hot Water Unit Heater HSB18SB01SA, 18000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships in 90 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 11 in |
| Height | 12-3/8 in |
| Weight | 16 lbs |
| Fan Diameter | 9 in |
| Connection Size | 3/4 in |
| Max Mounting Height | 8 ft |
| Heat Throw | 17 ft |
Product Details
| Type | Steam & Hot Water Heater |
| Horsepower | 1/60 HP |
| Hot Water Final Air Temperature | 93 °F |
| Color | Gray |
| Water Flow | 1.3 gal/min |
| Steam Final Air Temperature | 107 °F |
| Airflow Direction | Horizontal |
| Input (BTU/H) 2 lb Steam 60°F Entering Air | 18000 BTU/hr |
| Voltage | 115 V |
| Made in the USA | Yes |
| Material | Steel |
| Manufacturers Part Number | HSB18SB01SA |
| Output (BTU) Hot Water 200°F In 60°F Entering Air | 12600 BTU |
| Brand | Modine |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus, cCSAus |