x

Take 15% off your entire order!

Offer applied at checkout

+

Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU

Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU

Item #: WB246450

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,786.00

Quantity

Customers Also Viewed

MODINE STEAM & HOT WATER HORIZONTAL UNIT HEATERS
Modine 121000 BTU Steam & Hot Water Unit Heater
Modine Horizontal Steam/Hot Water Unit Heaters are ideal for general commercial and industrial applications. Horizontal unit heaters are ideal for heating buildings with large open areas and low ceilings. Used to counter heat loss along outside building walls, especially where windows are present. Utilizes top/bottom inlet/outlet piping to install quickly, easily and at low cost. Built to resist rigorous handling and on-the-job abuse. Steel housing is treated for corrosion resistance and finished with a baked-on, powder coat finish. Totally-enclosed 1/5 HP motor with thermal overload protection ensures long life. Adjustable horizontal louvers direct air flow. Venturi fan-shroud reduces noise. Built-in safety guard provides protection from an exposed fan. Electrical junction box allows easy electrical connections. Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.

Click below to view the following:

  • BRAND Modine
  • LENGTH INCHES 25-1/2 (64.77 cm)
  • WIDTH INCHES 16-1/4 (41.28 cm)
  • HEIGHT INCHES 24-7/16 (62.07 cm)
  • CONNECTION SIZE INCHES 1-1/4 (3.18 cm)
  • FAN DIAMETER INCHES 18 (45.72 cm)
  • MAXIMUM MOUNTING HEIGHT FEET 16 (4.88 m)
  • WEIGHT LBS 76 (34.55 kg)
  • CONSTRUCTION Steel
  • MANUFACTURER PART# HSB121SB01SA
  • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR 121000
  • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR 93000
  • FINAL AIR TEMPERATURE °F (STEAM) 122
  • FINAL AIR TEMPERATURE °F (HOT WATER) 107
  • VOLTAGE 115
  • HORSEPOWER 1/5
  • HEAT THROW FEET 25 (7.62 m)
  • MADE IN U.S.A. Yes
  • WATER FLOW (GPM) 9.7
  • TYPE Horizontal
  • LISTING, RATING, CERTIFICATION ETL Listed
  • LIMITED WARRANTY YEARS 1
  • ENTERING AIRFLOW CFM 1775
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB24SB06SA, 24000 BTU

Item #: B631207

Not Yet Rated

Usually ships in 24 to 27 days (ships from US)

$2,314.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU

Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU

Item #: WB246450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU
    Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU
    Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU
    Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU
    Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU
    Modine Steam or Hot Water Unit Heater HSB121SB01SA, 121000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant