RIDGID® Model No. 768 Adjustable Wrenches, 18" Adjustable, 2-1/8" Pipe Capacity
High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 0.90 lb lbs |
| Size | 18 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 2-1/16 in |
Product Details
| Type | Adjustable Wrench |
| Color | Silver |
| Series | 768 |
| Impact Approved | No |
| Material | Chrome-Vanadium Alloy Steel |
| Ratcheting | No |
| Manufacturers Part Number | 86927 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |