
Price: $123.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® Model No. 765 Adjustable Wrenches, 15" Adjustable, 1-1/16" Pipe Capacity
High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
Weights & Dimensions
- Opening Size Adjustable IN
- Opening Size Range Adjustable
- Length 15 IN (38.1 cm)
- Overall Length Range 11-1/64" to 17"
- Jaw Capacity 1-11/16 IN (4.29 cm)
- Size 15 IN (38.1 cm)
- Weight 1 lb LBS
Product Details
- Type Adjustable Wrench
- Brand RIDGID
- Impact Approved No
- Ratcheting No
- Series 765
- Material Chrome-Vanadium Alloy Steel
- Manufacturers Part Number 86922
- Color Family Silver
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.

RIDGID® 86922 #765 15" 1-11/16" Capacity Adjustable Wrench
$123.95
- Product Information
- Customer Review
- Product Q&A
- Accessories