RIDGID® Model No. 762 Adjustable Wrenches, 12" Adjustable, 1-5/16" Pipe Capacity
High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 1.67 lb lbs |
| Size | 12 in |
| Opening Size Range | Adjustable |
| Opening Size | Adjustable in |
| Jaw Capacity | 1-5/16 in |
Product Details
| Type | Adjustable Wrench |
| Color | Silver |
| Series | 762 |
| Impact Approved | No |
| Material | Chrome-Vanadium Alloy Steel |
| Ratcheting | No |
| Manufacturers Part Number | 86917 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |