
Price: $1,872.00
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/8"-2" Capacity
Ridgid Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/8"-2" Capacity No. 12-R: Capacity 1/8"-2" with carrying case. Includes 12-R die heads, ratchet aSSembly, ratchet handle and alloy dies
Ridgid Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/8"-2" Capacity No. 12-R: Capacity 1/8"-2" with carrying case. Includes 12-R die heads, ratchet aSSembly, ratchet handle and alloy dies
Weights & Dimensions
- Pipe/Tube Size 1/8 in (NPT) (Min), 2 in (NPT) (Max)
- Weight 45 LBS (20.45 kg)
Product Details
- Package Quantity 1
- Brand RIDGID
- Description NPT Exposed Ratchet Threader Set
- Style Manual Ratchet Threaders
- Manufacturers Part Number 36505
- Capacity 1/8 in (NPT) (Min), 2 in (NPT) (Max)
- Includes Die Heads, Ratchet Assembly, Handle, & Carrying Case
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.
Save $972.00 with this comparable product
Global Industrial Manual Ratcheting Threader Set, 1/2" - 2" Capacity
Item #: 604053
Not Yet Rated
In Stock, Ships in 3-4 days
$900.00
compare items
RIDGID® Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/8"-2" Capacity
$1872.0
- Product Information
- Customer Review
- Product Q&A
- Accessories