Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Manual Pipe Threaders

5 Results

Ridgid® Manual Threaders

Ridgid® Manual Threaders
Ridgid® Manual Threaders are durable tools designed for various pipe threading applications and are made with high-quality materials for long-lasting durability. They can be purchased individually or in sets; sets include die heads, ratchet assembly, handles, and carrying cases. Available in a variety of type series and pipe/threading capacities.
CompareImageCapacityIncludesPipe/Tube SizeWeightModel #Price
RIDGID® Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/8"-2" Capacity
1/8 in (NPT) (Min), 2 in (NPT) (Max)
Die Heads, Ratchet Assembly, Handle, & Carrying Case
1/8 in (NPT) (Min), 2 in (NPT) (Max)
45 lbs
WBB326709$2,729.00
RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity
1/8 in (NPT) (Min), 1 in (NPT) (Max)
Die Heads, Ratchet Assembly, & Handle
1/8 in (NPT) (Min), 1 in (NPT) (Max)
13.7 lbs
WBB326726$1,209.00
RIDGID® Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/2"-2" Capacity
1/2 in (NPT) (Min), 2 in (NPT) (Max)
Die Heads, Ratchet Assembly, Handle, & Carrying Case
1/2 in (NPT) (Min), 2 in (NPT) (Max)
35.12 lbs
WBB326898$2,029.00
RIDGID® 36345 Exposed Ratchet Threader Set, 1/2"-1" Capacity NPT
1/2 in (NPT) (Min), 1 in (NPT) (Max)
Die Heads, Ratchet Assembly, & Handle
1/2 in (NPT) (Min), 1 in (NPT) (Max)
9.43 lbs
Ships Same Day
WBB326703
$695.00
RIDGID® 36480 Ratchet Threader Set W/Case 1/2" - 1-1/4" Capacity NPT
1/2 in (NPT) (Min), 1 1/4 in (NPT) (Max)
Die Heads, Ratchet Assembly, Handle, & Carrying Case
1/2 in (NPT) (Min), 1 1/4 in (NPT) (Max)
21.75 lbs
WBB327117$1,345.00