Ridgid Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/2" - 1-1/4" Capacity with carrying case.
RIDGID® 36480 Ratchet Threader Set W/Case 1/2" - 1-1/4" Capacity NPT
|
Questions & Answers (0)
Product Description
PRICE
$1,345.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21.8 lbs |
| Pipe/Tube Size | 1/2 in (NPT) (Min), 1 1/4 in (NPT) (Max) |
Product Details
| Style | Manual Ratchet Threaders |
| Capacity | 1/2 in (NPT) (Min), 1 1/4 in (NPT) (Max) |
| Includes | Die Heads, Ratchet Assembly, Handle, & Carrying Case |
| Package Quantity | 1 |
| Description | Exposed Ratchet Threader Set |
| Manufacturers Part Number | 36480 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |