Ridgid Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/2"-1" CapacityNo. 00-R: Capacity 1/8"-1" without carrying case
RIDGID® 36345 Exposed Ratchet Threader Set, 1/2"-1" Capacity NPT
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$659.00was $695.00
Save $36.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Pipe/Tube Size | 1/2 in (NPT) (Min), 1 in (NPT) (Max) |
Product Details
| Style | Manual Ratchet Threaders |
| Capacity | 1/2 in (NPT) (Min), 1 in (NPT) (Max) |
| Includes | Die Heads, Ratchet Assembly, & Handle |
| Package Quantity | 1 |
| Description | NPT Exposed Ratchet Threader Set |
| Manufacturers Part Number | 36345 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |