Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB168077

Global Industrial™ Mobile Double Scissor Lift Table, 39" x 20" Platform, 660 Lb. Capacity

Product Description
✓ Loads up to 660 lb. are raised 17" to 61-3/4"
✓ Foot-operated hydraulic pump raises platform in 28 strokes
✓ Release lever on handle lowers lift smoothly

This manually-operated Global Industrial™ Mobile Double Scissor Lift Table is an ergonomic & efficient solution to lifting, transporting, and positioning heavy loads. Constructed from heavy-gauge steel, this lift table uses a foot-operated hydraulic pump to position loads of up to 660 lbs. within reach, reducing the risk of workplace injuries including strains. It rolls easily throughout your facility on polyurethane casters and features an anti-slip rubber handle and foot pedal. Limited 2-Year Warranty.

  • Platform measures 20" x 39"
  • Powder coat finish is resistant to chips, scratches, and corrosion
  • 6" polyurethane casters, 2 swivel with brakes & 2 fixed
  • Folding handle included for compact, low-profile stowage
  • No assembly required
  • PROMOTIONAL PRICE
    $1,025.00

    was $1119.00
    Save $94.00 (8%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height17 in
    Raised Height61 in
    Weight Capacity660 lbs
    Weight332 lbs
    Wheel Diameter6 in
    Platform Width20 in
    Platform Length39 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeDouble Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    ControlFoot Operated
    Lift Time75 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number168077
    BrandGlobal Industrial

    Warranty

    Warranty2 yr