Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB168074

Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity

Product Description
✓ Reduces risk of injury from lifting and bending
✓ Convenient finger release slowly lowers heavy loads
✓ Supports up to 550 lbs.

This Global Industrial™ Mobile Single Scissor Lift Table is an ergonomically efficient solution to lifting, positioning, and transporting heavy loads. Constructed from durable steel, this lift table uses a foot-operated hydraulic pump to position loads of up to 550 lbs. within reach, reducing the risk of workplace injury. It rolls easily throughout your facility on four polyurethane casters and is equipped with an anti-slip rubber handle and foot pedal. Limited 2-Year Warranty.

  • Chip-resistant powder coat finish
  • Rolls smoothly on polyurethane casters (2 swivel & 2 fixed)
  • Platform Length: 32-1/3"


  • PROMOTIONAL PRICE
    $559.00

    was $799.00
    Save $240.00 (30%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height12-1/8 in
    Raised Height35 in
    Weight Capacity550 lbs
    Weight171 lbs
    Wheel Diameter5 in
    Platform Width19 in
    Platform Length32 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    ControlFoot Operated
    Lift Time28 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number168074
    BrandGlobal Industrial

    Warranty

    Warranty2 yr