Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB168073

Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Capacity

Product Description
✓ Loads up to 330 lb. are raised 10" to 29"
✓ Foot-operated hydraulic pump raises platform
✓ Release lever on handle lowers lift smoothly

This manually-operated Global Industrial™ Mobile Single Scissor Lift Table is an ergonomic & efficient solution to lifting, transporting, and positioning heavy loads. Constructed from heavy-gauge steel, this lift table uses a foot-operated hydraulic pump to position loads of up to 330 lbs. within reach, reducing the risk of workplace injuries including strains. It rolls easily throughout your facility on polyurethane casters and features an anti-slip rubber handle and foot pedal. Limited 2-Year Warranty.

  • Platform measures 17" x 27"
  • Powder coat finish is resistant to chips, scratches, and corrosion
  • 4" polyurethane casters, 2 swivel with brakes & 2 fixed
  • Folding handle included for compact, low-profile stowage
  • No assembly required
  • PROMOTIONAL PRICE
    $426.30

    was $609.00
    Save $182.70 (30%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length27-1/3 in
    Width17-1/2 in
    Lowered Height10 in
    Raised Height29 in
    Weight Capacity330 lbs
    Weight102 lbs
    Wheel Diameter4 in
    Platform Width17 in
    Platform Length27 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    ControlFoot Operated
    Lift Time20 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number168073
    BrandGlobal Industrial

    Warranty

    Warranty2 yr