Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB168078

Global Industrial™ Mobile Double Scissor Lift Table, 39" x 20" Platform, 1100 Lb. Cap.

Product Description
✓ Loads up to 1100 lb. are raised 17" to 61"
✓ Foot-operated hydraulic pump raises platform in 65 strokes
✓ Release lever on handle lowers lift smoothly

This manually-operated Global Industrial™ Mobile Double Scissor Lift Table is an ergonomic & efficient solution to lifting, transporting, and positioning heavy loads. Constructed from heavy-gauge steel, this lift table uses a foot-operated hydraulic pump to position loads of up to 1100 lbs. within reach, reducing the risk of workplace injuries including strains. It rolls easily throughout your facility on polyurethane casters and features an anti-slip rubber handle and foot pedal. Limited 2-Year Warranty.

  • Platform measures 20" x 39"
  • Powder coat finish is resistant to chips, scratches, and corrosion
  • 6" polyurethane casters, 2 swivel with brakes & 2 fixed
  • Folding handle included for compact, low-profile stowage
  • No assembly required
  • PRICE
    $1,499.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height17 in
    Raised Height61 in
    Weight Capacity1100 lbs
    Weight382 lbs
    Wheel Diameter6 in
    Platform Width20 in
    Platform Length39 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeDouble Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    ControlFoot Operated
    Lift Time65 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number168078
    BrandGlobal Industrial

    Warranty

    Warranty2 yr