Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB168080

Global Industrial™ Mobile Lift & Tilt Scissor Lift Table 600 Lb. Cap. 36 x 24 Platform

Product Description
MOBILE LIFT AND TILT SCISSOR LIFT TABLE

Tilts to 45 degrees for Easy Access

Allows operator to feed and unload parts from tote boxes or containers quickly and easily. Reduces risk of injury associated with lifting, bending and reaching. As the strong steel platform is raised, it automatically tilts to 45 degrees at full elevation, providing optimum positioning of the load. Reliable foot activated hydraulic pump provides smooth lift and tilt. Front has 7-3/4" retaining lip which secures load during tilt. Hand operated release valve lowers load smoothly. Slip-resistant handle grip and pedal surfaces. Rolls easily on 2 swivel (with brakes), 2 rigid 5" polyurethane casters. Scratch-resistant powder coat finish. 2 Year Limited Warranty.

PRICE
$1,865.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Lowered Height14-1/2 in
Raised Height59 in
Weight Capacity600 lbs
Weight331 lbs
Wheel Diameter5 in
Platform Width24 in
Platform Length36 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
ControlFoot Operated
Lift Time23 Strokes
MaterialSteel
OperationManual
Manufacturers Part Number168080
BrandGlobal Industrial

Warranty

Warranty2 yr