- (1) M18 FUEL 1/2" High Torque Impact Wrench with Friction Ring (2967-20)
Bare Tool Only. Battery & Charger Sold Separately
Milwaukee M18 FUEL 1/2" High Torque Impact Wrench With Friction Ring
|
Questions & Answers (0)
Product Description
Our M18 FUEL™ ½" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,200 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with our M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ ½" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. Our patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The ½" Friction Ring design allows for quick & tool-free socket changes.REDLITHIUM XC 4.0 Battery Pack (not included): Provides superior pack construction, electronics and performance to deliver 2X more runtime 1/2" Anvil with friction ring for fast, easy socket changes Includes:
PRICE
$709.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 6 lbs |
| Chuck Size | 1/2 in |
| Torque | 1600 ft-lbs lb-in |
Product Details
| Battery Type | Lithium-Ion (Not Included) |
| Type | High Torque |
| Anvil Type | Friction Ring |
| Kit | Bare Tool |
| Style | High Torque |
| LED Light | Yes |
| Voltage | 18 V |
| Includes | Bare Tool Only |
| Number of Chargers Included | 0 |
| Rate Of Impact (BPM) | 0-2300 |
| Description | Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 2967-20 |
| Brand | Milwaukee |
| Speed | 0-325 / 0-1700 ft/min |
Warranty
| Warranty | 5 yr |