Cordless Impact Wrenches
Boasting a cordless design for portability and efficient movement throughout the workspace, Cordless Impact Wrenches allow construction workers and repair technicians to effectively loosen and tighten bolts and fasteners. Available in a range of torque, voltage, and speed ratings for versatility, impact wrenches utilize a hammering action to create rotational force that minimizes the amount of physical effort needed to complete the task at hand.
Most Relevant
Milwaukee Cordless Impact Wrenches

Featuring a cordless design and a rechargeable battery for freedom of movement around the construction site or auto garage, Milwaukee Cordless Impact Wrenches use hammering action and rotational force to loosen and tighten nuts and bolts efficiently. They come in a selection of torques and speed ratings to suit a wide range of applications.
| Compare | Image | Voltage | Torque | Speed | Anvil Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 18 V | 250 ft-lbs | 2400 ft/min | Friction Ring | WBB2762511 | $895.00 | ||
![]() | 18 V | 1800 | 1650 ft/min | Friction Ring w/ Thru-Hole | WB320744 | $2,419.00 | ||
![]() | 18 V | 1800ft-lbs | 1650 ft/min | Friction Ring | WBB2396269 | $1,469.00 | ||
![]() | 18 V | 183ft-lbs lb-in | 0-2450 ft/min | Pin Detent | WBB243263 | $475.95 | ||
![]() | 18 V | 750ft-lbs | 0-2300 ft/min | Hex | WBB2396271 | $939.00 | ||
![]() | 18V DC V | 1200 | 1800 ft/min | Friction Ring | Ships Same Day WB252027 | $399.95was $449.95 Save $50.00 |

Impact Wrenches
DeWalt® Cordless Impact Wrenches

Combining the benefits of a socket wrench with the torque of a high-strength impact driver, DeWalt Cordless Impact Wrenches allow ironworkers, mechanics, and tradespeople to loosen or tighten nuts, bolts, and heavy-duty fasteners with minimal physical exertion. They are available in various speed and torque ratings to suit various projects, and the cordless design makes it easy to move freely around the project or jobsite.
Milwaukee Cordless Ratchets

Designed for construction sites, vehicle & fleet maintenance garages, and other industrial workplaces, Milwaukee Cordless Ratchets combine the ratcheting action of a socket wrench with a fast, low-torque battery-powered drive motor designed for speed & accessibility in tight spaces.
Ingersoll Rand Cordless Impact Wrenches

Available with various speed settings and torque ratings, Ingersoll Rand Cordless Impact Wrenches offer versatile performance for loosening or tightening rusted, over-torqued, or heavy-duty nuts, bolts and fasteners during construction or auto repair jobs. The rechargeable battery provides a reliable power source to accomplish the task at hand while offering freedom of movement around the worksite.
Makita Cordless Impact Wrenches

Makita Cordless Impact Wrenches are designed to tighten and loosen tough, rusted, or frozen, nuts, bolts or other fasteners during construction and automotive maintenance & repair projects. The rechargeable battery powers a motor to produce rotational force and hammering action to do the work efficiently, while the cordless design enables unrestricted movement around the project or jobsite.