This Mini Tank Water Heater features a lightweight and compact design. Tank is lined with glass for longer life and durability. Includes temperature/pressure relief valve and adjustable thermostat with overheat protection. Mounts on wall or floor for easy setup and installation. 1/2 NPT pipe connections. Plugs into standard 110 volt outlet. 2.5 gallon capacity. 10-3/8Lx 11-3/4Wx 14-1/2H.
Check local and state building codes prior to installation.
Eemax EMT2.5 Electric Mini Tank Water Heater - 2.5 gallon 120V Plug-In
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 10-3/8 in |
| Height | 17 in |
| Weight | 18 lbs |
| Connection Size | 1/2 in |
Product Details
| Amperage | 12 A |
| For Use With | Point of Use |
| Max PSI | 150 psi |
| Capacity | 2.5 gal |
| Wattage | 1440 W |
| Voltage | 120 V |
| Thermostat Range | 65 - 140 °F |
| Connection Style | NPT |
| Manufacturers Part Number | EMT2.5 |
| Brand | Eemax |