Snap-Loc Cargo Net With Cinch Rope, 96" x 144"
Write a Review
|
Questions & Answers (0)
Product Description
Snap-Loc 96 x 144" Cargo Net with Cinch Rope is the easiest, fastest and safest way to conveniently hold down cargo, trash and more on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Conveniently holds down cargo items, trash and more on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Includes cinch rope, cam lock, storage bag, 10 Snap-Hook Carabiners. FASTER: Saves time when compared to using a tangled web of tie down straps. Extra long 100' cinch rope expands beyond net to reach anchor points. Makes loading/unloading much faster. SAFER: 8 x 12' size traps cargo with 4x4" net sized squares so items don't blow out in transit on trucks and trailers. Often much safer than using a tangled web of tie-down straps. USA HEAVY DUTY BUILT TO LAST: Made in USA 1/4" thick nylon resistant to contaminants/weather. Coordinates with Snap-Loc E-Track System and fits industry standard E-Track accessories. SPECIFICATIONS: 400 lb rated Denier 9154 tensile strength. Added anchor points can help overall capacity. Lifting not recommended. Military rated. See other Snap-Loc items for straps and accessories.
PRICE
$475.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 96 in |
| Height | 1/4 in |
| Weight | 10 lbs |
| Ultimate Load Strength Weight Capacity | 400 lbs |
| Working Load Weight Limit Range | 0 to 500 lbs |
| Ultimate Load Strength Capacity Range | 0 to 1500 lbs |
| Working Load Weight Limit | 400 lbs |
Product Details
| Color | Black |
| End Fitting | Cinch Rope, Carabiner |
| Material | Nylon |
| Description | Cargo Net 96"x144" |
| Package Quantity | 1 |
| Manufacturers Part Number | SLAMCN96144 |
| Brand | Snap-Loc |