Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB642108

MPN #: 363321814

Carlisle Microfiber Wet Mop Pad 18", Blue

Product Description
Microfiber Wet Mop Pad 18" - Blue
  • Dries quicker, more thoroughly than foam
  • Looped end microfiber reduces drag on floor
  • 5 HACCP friendly colors
PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width5-1/2 in
Weight2 lbs

Product Details

TypeWet Mop Pad
MaterialPlastic
Package Quantity1
ColorBlue
Manufacturers Part Number363321814
BrandCarlisle

Compliance & Certifications

NSF CertifiedN