Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Rubbermaid

Model # :WBB2246392

MPN #: FG402093

Rubbermaid® Microburst 9000 Aerosol Refill - Mandarin Orange - FG402093 - Pkg Qty 4

Product Description
Microburst® 9000 Refills with Microtrans® Odor Neutralizer breaks down and eliminates malodors.

Features
  • Contains 63% fewer VOCs per spray than a standard aerosol
  • Refill actuator distributes the finest dry mist for long-lasting performance


PRICE
$99.80  Sold in packages of 4 / $24.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefill
TypeAir Freshener
ScentMandarin Orange
Size Type5.3 oz.
Package Quantity4/case
DescriptionMicroburst 9000 Aerosol Refill - Mandarin Orange
Manufacturers Part NumberFG402093
For Use WithMicroburst 9000 Dispensers
BrandRubbermaid