Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380353

MPN #: LK656

Elkay® LK656 Metered Lavatory Faucet, Single Hole Deck Mount, Push Button-Handles, Chrome

Product Description
Elkay Metered Faucet, LK656

FAUCET MTRD DECK MNTD -4 IN S, 2 hole, 2 handle(s), push button, 4 spout reach, 1.62 spout height
  • Brass
  • Dual Lever
Deck Mount 4 Center Set Metering Faucet. Self-closing metering ceramic cartridge. Polished chrome finish, solid brass body construction. 4 rigid valve body centers, vandal resistant aerator with key, 2.2 GPM/8.3L/min at 60 P.S.I.G., 0.25 gal/cycle max. 1/2 NPSM supply inlets with coupling for 3/8. Complies with: ASME/ANSI A112.18.1, CSA B125-01, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$605.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Inlet Connection1/2 in
Centers4 in
Connection Size1/2 in
Spout Reach4 in
Spout Height1-5/8 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishChrome
MaterialChrome
Manufacturers Part NumberLK656
Faucet Holes2
Handle StyleDouble Push Button
Pullout Spray4
BrandElkay

Compliance & Certifications

ADA CompliantYes